Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXSIM-EE
Zoro # G2101893
product price: $58.19
/ea
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Door Thickness 1 3/4 in
- Color Silver
- Hardware Included
- Number of Mounting Holes 7
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXSIM-EE
- Zoro # G2101893
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 9 1/4 in |
Length | 1 3/4 in |
Width | 5 1/2 in |
Overall Height | 9 1/4 in |
Overall Width | 5 1/2 in |
Overall Length | 1 3/4 in |
Details
For Door Thickness | 1 3/4 in |
Color | Silver |
Hardware | Included |
Number of Mounting Holes | 7 |
Finish | Unfinished |
Item | Weldable Gate Box |
Material | Steel |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 7, Hardware Included Yes, Color Silver, Overall Width 5 1/2 in, Overall Height 9 1/4 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15 ft 2 in x 19 ft 6 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (4VZ57)
- CHAMPION SPORTS Football, Jr Size (RFB3)
- GARDEN ZONE WELDED WIRE FNC 30""X10' (403010)
- REMCO Ergonomic Square Point Shovel, Polypropylene Blade, 51.2 in L Red Polypropylene Handle (56014)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- D&D Gate Latch, Powder coated, 4-5/16" W (DDSL2)
- Keedex Gate Door Hardware