Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXRHO
Zoro # G2101841
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Included
- Length 1 3/4 in
- Finish Unfinished
- Material Steel
- For Door Thickness 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXRHO
- Zoro # G2101841
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Length | 1 3/4 in |
Width | 4 3/4 in |
Height | 4 1/8 in |
Overall Length | 1 3/4 in |
Overall Height | 4 1/8 in |
Overall Width | 4 3/4 in |
Details
Hardware | Included |
Item | Weldable Gate Box |
Finish | Unfinished |
Material | Steel |
For Door Thickness | 1 3/4 in |
Color | Silver |
Number of Mounting Holes | 7 |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 7, Hardware Included Yes, Color Silver, Overall Width 4 3/4 in, Overall Height 4 1/8 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Pitchers Plate, 6.5 lb., Rubber (80)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- STENS New 290-110 Throttle Control Cable For Gravely 5000 Series With K301 Kohler Engines 20321000, 021196 (290-110)
- PROVIZOR PRODUCTS Novaguard M 50-77 LB (1928-MED)
- KEEDEX Keedex:Profile Cylinder Follower (K-19)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- NUVO IRON Black Heavy Duty Rustic Hook and Eye Latch, 2PK (HEL4BLK2PK)
- Keedex Gate Door Hardware