Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXMOR8155
Zoro # G2102289
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Mounting Holes 1
- Finish Unfinished
- Material Steel
- Color Silver
- Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXMOR8155
- Zoro # G2102289
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Width | 8 in |
Length | 1 3/4 in |
Height | 15 1/2 in |
Overall Width | 8 in |
Overall Height | 15 1/2 in |
Overall Length | 1 3/4 in |
Details
Number of Mounting Holes | 1 |
Finish | Unfinished |
Item | Weldable Gate Box |
Material | Steel |
Color | Silver |
For Door Thickness | 1 3/4 in |
Hardware | Included |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 8 in, Overall Height 15 1/2 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNESS PEST DEFENSE Rat Trap, 5-1/2 in. L, 3 in. W (103-0-013 BULK)
- ICS Concrete Chain Saw Chain, 12 In., 0.4 ga. (584290)
- BLUE SEA SYSTEMS Blue Sea Systems 4150-BSS WeatherDeck SPST/On-Off Toggle Switch (4150-BSS)
- RAIN BIRD Compression Coupling, .71" (CC710X)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES8)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM)
- STANLEY Stanley Hardware N346-202 Gate Latch Lock Dual (5439393)
- Keedex Gate Door Hardware