Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXMOR4
Zoro # G2102009
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 5/8 in
- For Door Thickness 1 3/4 in
- Height 8 1/8 in
- Number of Mounting Holes 1
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXMOR4
- Zoro # G2102009
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Width | 4 5/8 in |
Height | 8 1/8 in |
Length | 1 3/4 in |
Overall Width | 4 5/8 in |
Overall Length | 1 3/4 in |
Overall Height | 8 1/8 in |
Details
For Door Thickness | 1 3/4 in |
Number of Mounting Holes | 1 |
Finish | Unfinished |
Material | Steel |
Color | Silver |
Item | Weldable Gate Box |
Hardware | Included |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 4 5/8 in, Overall Height 8 1/8 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Drive Belt (42 De (490-501-M019)
- SPOTON SpotOn Spray Pattern Test Paper (32920)
- ARNOLD UNIVERSL MOWER WHL 11"" (490-325-0023)
- PURE GARDEN 10-Foot Patio Umbrella with Auto-Tilt, Terracotta (50-LG1053)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- LOCKEY TB650 Adjustable Hydraulic Gate Closer for gates 150-250 lbs., Grey (LK-TB650-G)
- Keedex Gate Door Hardware