Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXMOR1
Zoro # G2101799
product price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 5/8 in
- Height 8 1/8 in
- Color Silver
- Finish Unfinished
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXMOR1
- Zoro # G2101799
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Width | 4 5/8 in |
Height | 8 1/8 in |
Length | 1 3/4 in |
Overall Width | 4 5/8 in |
Overall Length | 1 3/4 in |
Overall Height | 8 1/8 in |
Details
Item | Weldable Gate Box |
Color | Silver |
Finish | Unfinished |
Hardware | Included |
Material | Steel |
Number of Mounting Holes | 6 |
For Door Thickness | 1 3/4 in |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 6, Hardware Included Yes, Color Silver, Overall Width 4 5/8 in, Overall Height 8 1/8 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS LAWNS Hand Held Spreader (71060)
- MTD Blade-Brush 4 Too (791-145873B)
- TOMCAT Mice Bait Statn 8Refils (0372010)
- MTD Wheel Asm-Caster (634-04237C)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- ZORO SELECT Padlockable Slide Latch, 2-1/4 In. W (1RBV4)
- Keedex Gate Door Hardware