Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES8
Zoro # G2101902
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 in
- Finish Unfinished
- Number of Mounting Holes 1
- Height 6 1/8 in
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXES8
- Zoro # G2101902
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Length | 2 in |
Height | 6 1/8 in |
Width | 1 1/2 in |
Overall Length | 2 in |
Overall Height | 6 1/8 in |
Overall Width | 1 1/2 in |
Details
Item | Weldable Gate Box |
Finish | Unfinished |
Number of Mounting Holes | 1 |
Material | Steel |
For Door Thickness | 2 in |
Hardware | Included |
Color | Silver |
Product Type | Weldable Gate Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Gate Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 1 1/2 in, Overall Height 6 1/8 in, Overall Length 2 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 16 ft L x 0.5 mm H x 12 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-12X16)
- KENYON 14 ga Trenching Shovel, Steel Blade, 48 in L Yellow Polymer with Fiberglass Core Handle (89194)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- STENS Valve Guide For Kohler K241 K301 K321 K341 / 235007-S 505-495 (505-495)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- KEEDEX Keedex:Profile Cylinder Follower (K-19)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- NUVO IRON RECTANGULAR BLACK CAST ALUMINUM FENCE & GATE INSERT - 15in x 24in (ACW61-EC)
- Keedex Gate Door Hardware