Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES5
Zoro # G2101878
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardware Included
- Height 5 1/16 in
- Width 2 3/8 in
- Material Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXES5
- Zoro # G2101878
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 5 1/16 in |
Width | 2 3/8 in |
Length | 1 3/4 in |
Overall Height | 5 1/16 in |
Overall Length | 1 3/4 in |
Overall Width | 2 3/8 in |
Details
Hardware | Included |
Material | Steel |
Color | Silver |
Number of Mounting Holes | 1 |
Finish | Unfinished |
For Door Thickness | 1 3/4 in |
Item | Weldable Gate Box |
Product Type | Weldable Electric Strike Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Electric Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 3/8 in, Overall Height 5 1/16 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Cylinder Seal Kit (RE25152)
- GENESIS Trim Ring 1 1/4 In. White (EOV TR RV 1 1/4" W)
- MTD Rod Keeper Belt 4 (747-04530)
- OREGON SpeedCut Nano Guide Bar, 10" (104TXLNA095)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- PRIME-LINE Gate Closing Spring 8" (RG 18667)
- Keedex Gate Door Hardware