Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES2
Zoro # G2102322
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Length 1 3/4 in
- Color Silver
- Hardware Included
- Width 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXES2
- Zoro # G2102322
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Length | 1 3/4 in |
Width | 2 3/8 in |
Height | 5 1/16 in |
Overall Length | 1 3/4 in |
Overall Height | 5 1/16 in |
Overall Width | 2 3/8 in |
Details
Item | Weldable Gate Box |
Finish | Unfinished |
Color | Silver |
Hardware | Included |
Material | Steel |
For Door Thickness | 1 3/4 in |
Number of Mounting Holes | 1 |
Product Type | Weldable Electric Strike Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Weldable Electric Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 3/8 in, Overall Height 5 1/16 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Adjust (747-04110A)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- ENGEL Marine Chest Cooler, 14.0 qt. Capacity (ENG240)
- ESPOMAMPANY 18LB Holly Tone (HT18)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES16)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- DOUBLE HH Double HH 81944 0.43 x 1.25 in. Zinc Plated Lynch Pin; Yellow (146314)
- Keedex Gate Door Hardware