Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES16
Zoro # G2102042
product price: $37.59
/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 3/4 in
- Hardware Included
- Width 1 1/2 in
- Number of Mounting Holes 1
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXES16
- Zoro # G2102042
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Length | 1 3/4 in |
Width | 1 1/2 in |
Height | 5 in |
Overall Height | 5 in |
Overall Width | 1 1/2 in |
Overall Length | 1 3/4 in |
Details
Hardware | Included |
Item | Weldable Gate Box |
Number of Mounting Holes | 1 |
Finish | Unfinished |
Material | Steel |
For Door Thickness | 1 3/4 in |
Color | Silver |
Product Type | Electric Strike Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Electric Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 1 1/2 in, Overall Height 5 in, Overall Length 1 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENGS Heng's 90037-C1 12-Volt Power Vent Motor - Retail Package (90037-C1)
- STENS Medium-Lift Blade For John Deere D170, G110, 190C And La150 Gy20684 (330-704)
- ERICKSON 5 Mil Tarp, Camoflauge, Poylethelene Weave (57005)
- MAYFAIR/BEMIS Mayfair-bemis Plastic Toilet Seat 70-000 (70-000)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR8155)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- MIDWEST FASTENER 8" Gate Hooks & Eyes 40PK (51034)
- Keedex Gate Door Hardware