Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXES14
Zoro # G2102307
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2 in
- Finish Unfinished
- Length 2 3/4 in
- Number of Mounting Holes 1
- For Door Thickness 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keedex
- MFR # K-BXES14
- Zoro # G2102307
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 9 1/2 in |
Length | 2 3/4 in |
Width | 2 1/2 in |
Overall Length | 2 3/4 in |
Overall Width | 2 1/2 in |
Overall Height | 9 1/2 in |
Details
Finish | Unfinished |
Item | Weldable Gate Box |
Number of Mounting Holes | 1 |
For Door Thickness | 2 3/4 in |
Hardware | Included |
Color | Silver |
Material | Steel |
Product Type | Electric Strike Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Electric Strike Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 1/2 in, Overall Height 9 1/2 in, Overall Length 2 3/4 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Seal (821326)
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 26.001 - 26.999IN (730813)
- SEYMOUR MIDWEST #2 16 ga Forward Turn Step Round Point Shovel, Steel Blade, 26 in L Green Durable Fiberglass Handle (49431)
- ARIENS Compact Snow Thro Shear Pin Kit (3-Pack) (73203900)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXRHO)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSIM-EE)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- NATIONAL HARDWARE CANE BOLT BLACK 18""H (N109-039)
- Keedex Gate Door Hardware