Shop All Gate Door Hardware
Keedex
Weldable Gate Box, Silver, 2-3/8" W
Mfr # K-BXA/R-31/32
Zoro # G2102410
product price: $30.35
/ea
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Number of Mounting Holes 1
- For Door Thickness 1 13/16 in
- Height 8 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-BXA/R-31/32
- Zoro # G2102410
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Height | 8 in |
Length | 1 13/16 in |
Width | 2 7/16 in |
Overall Width | 2 7/16 in |
Overall Height | 8 in |
Overall Length | 1 13/16 in |
Details
Finish | Unfinished |
Number of Mounting Holes | 1 |
For Door Thickness | 1 13/16 in |
Hardware | Included |
Color | Silver |
Item | Weldable Gate Box |
Material | Steel |
Product Type | Lock Box |
Hardware Included | Yes |
Description
Weldable Gate Box, Product Type Lock Box, Material Steel, Number of Mounting Holes 1, Hardware Included Yes, Color Silver, Overall Width 2 7/16 in, Overall Height 8 in, Overall Length 1 13/16 in, Finish Unfinished
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLEX Tub Feed Rubber 15 Gal (HP-15)
- ROUNDUP Roundup Wand/Shut-Off Replacement Kit (181795)
- GARDENWARE Professional Pocket Grafting Tool (GA2691526)
- CORONA TOOLS Shear Pruning Bypass 3/4In Cut (BP3225D)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR4)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXES-EN400)
- KEEDEX Weldable Single Gate Box (K-BXSGL234-AL)
- KEEDEX Gate Box, Silver, Aluminum, 5-1/2" W (K-BXSIM-AL)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXMOR2)
- KEEDEX Weldable Gate Box, Silver, 2-3/8" W (K-BXSGL234-FE)
- MAGNALATCH Post Adapter Kit, Matte, 2-9/64" W (ML3RPK)
- Keedex Gate Door Hardware