Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, White
Mfr # K-DLW
Zoro # G2102097
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 1/4 in
- Color White
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DLW
- Zoro # G2102097
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 18 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Color | White |
Material | Stainless Steel |
For Use With | Electric Locks |
Includes | Mounting hardware |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 18 In., Width 1/4 In., White, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Deadbolt, Cylindrical, Lockset Grade 1 (ME154T 605-KD)
- BRASS ACCENTS Kick Plate, 6x40", Lifetime Polished Br (A09-P0640-PVD)
- ZORO SELECT Key Blank, 1588, B90, PK10 (5ZLH3)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (2ZER3)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DLB30)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- SECURITRON Gate Lock, Black, Fail Safe Monitored, 12/24 VDC, 2000lb (GL1-FSM)
- Keedex Electromagnetic & Electromechanical Locks