Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Tan
Mfr # K-DS-FLX38
Zoro # G2102298
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Stainless Polished
- Width 3/8 in
- Length 18 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DS-FLX38
- Zoro # G2102298
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3/8 in |
Length | 18 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Stainless Polished |
Color | Tan |
Material | Stainless Steel |
For Use With | Electric Locks |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 18 In., Width 3/8 In., Tan, Stainless Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Snowcap White SAMPLE Glass Subway Tile (ZOR-MD-T-0108-SAM)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- CODELOCKS Mechanical Lockset, Brushed Steel, Lever (CL610BB-BS)
- SAFCO OverThePanel DoubleGarment Hook, Sati (4167)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- SECURITRON Maglock (M62FGBD-SASM)
- Keedex Electromagnetic & Electromechanical Locks