Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Tan
Mfr # K-DS-FLX
Zoro # G2102270
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Stainless Polished
- Width 1/4 in
- Material Stainless Steel
- Length 18 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keedex
- MFR # K-DS-FLX
- Zoro # G2102270
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 18 ft |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Stainless Polished |
Material | Stainless Steel |
Color | Tan |
For Use With | Electric Locks |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 18 ft, Width 1/4 in, Tan, Stainless Steel Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Grade 1 Entrance/Office Lock, Rhodes Lever, SFIC Prep with Construction Core, Satin Chrome Finish (ND50HD RHO 626)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-094)
- EKENA MILLWORK 1 3/4"W x 6 1/2"D x 9"H Small Thorton Wood Bracket, Rubberwood (BKTW01X06X09THRW)
- ZORO SELECT Gasket, 4 In, Bevel Seat, PTFE (692-10010)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- BEST Mortise Lockset, Lever, 40H Ser., 40H Escutcheon, Store, Elec. (45HW7DEU15M626RQE)
- Keedex Electromagnetic Locking Systems