Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Silver
Mfr # K-DLA12
Zoro # G2102149
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 1/4 in
- For Use With Electric Locks
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keedex
- MFR # K-DLA12
- Zoro # G2102149
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 12 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
For Use With | Electric Locks |
Includes | Mounting hardware |
Color | Silver |
Material | Stainless Steel |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 12 In., Width 1/4 In., Silver, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN ESTATE Lifetime Brass Keys and Keying Lifetime Brass (5755.003)
- PEDESTAL PRO Dual Height Truck Pedestal, 72"H, 40 lb. (72-9C-DSP)
- EKENA MILLWORK WM164 - 1 1/8"H x 3/4"P x 96"L Base Moulding, PVC (WM164X96SWPV)
- EKENA MILLWORK Medium Crosby Decorative Fretwork Wood Wall Panels, Wood (Paint Grade), 15 3/8"W x 15 3/8"H x 3/8"T (WALW16X16X0375CROMF)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A30)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- DORMAKABA MULTI-HOUSING Dormakaba RFID Construction Fob; Yellow (KA41102)
- Keedex Electromagnetic Locking Systems