Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Silver
Mfr # K-DL38A36
Zoro # G2102499
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- For Use With Electric Locks
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DL38A36
- Zoro # G2102499
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3/8 in |
Length | 36 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
For Use With | Electric Locks |
Includes | Mounting hardware |
Color | Silver |
Material | Stainless Steel |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 36 In., Width 3/8 In., Silver, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2668pri8402LH10B4916)
- DURABLE OFFICE PRODUCTS Key Box, 11" H, 36 Units Capacity (196623)
- EKENA MILLWORK Round Gable Vent Louver, Functional, 24"W x 24"H x 1 1/8"P (GVRO24F)
- PERFORMANCE TOOL 407-Pc O-Ring Assortment Hdwr Kit-O-Ring, W5202 (W5202)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-60)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- SECO-LARM Magnetic Door Holder, Surface-mount with backbox, UL listed, adjustable armature plate, f (SLM-DH-151SQ)
- Keedex Electromagnetic Locking Systems