Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Silver
Mfr # K-DL38A30
Zoro # G2101911
product price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- Material Stainless Steel
- Includes Mounting hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DL38A30
- Zoro # G2101911
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3/8 in |
Length | 30 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Material | Stainless Steel |
Includes | Mounting hardware |
Color | Silver |
For Use With | Electric Locks |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 30 In., Width 3/8 In., Silver, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, Ring, 6" Pipe (BULK-FG-1454)
- ARROW Lever Lockset, Mechanical, Entrance (QL11-SR-26D)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 25 (AF242-068)
- DELTA LOCK Interchangeable Core Keyed Cam Lock, Keyed Different, SFIC Key, For Material Thickness 1 1/4 in (G085053)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-60)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DLB30)
- EDWARDS SIGNALING Short Arm Replacement Armature (CS2595-5)
- Keedex Electromagnetic Locking Systems