Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Gold
Mfr # K-DLG
Zoro # G2102088
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 1/4 in
- Length 18 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DLG
- Zoro # G2102088
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 18 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Material | Stainless Steel |
For Use With | Electric Locks |
Color | Gold |
Includes | Mounting hardware |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 18 In., Width 1/4 In., Gold, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/4 OAL, PK3 (1NBK5)
- CODEL DOORS 34" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2168pri8433GL)
- J.W. WINCO GN41-40-M8-50-D3-SK Leveling Feet (41-40-M8-50-D3-SK)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B30)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- SECURITRON Maglock (TJ-68CL)
- Keedex Electromagnetic & Electromechanical Locks