Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Brown
Mfr # K-DLB30
Zoro # G2102018
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 1/4 in
- Includes Mounting hardware
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keedex
- MFR # K-DLB30
- Zoro # G2102018
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 1/4 in |
Length | 30 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Includes | Mounting hardware |
Material | Stainless Steel |
Color | Brown |
For Use With | Electric Locks |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 30 In., Width 1/4 In., Brown, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Titanium)
- DELTANA Triple Swivel Hook, Heavy Duty, 4" Projection Bright Brass (TSH40U3)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.5 (2098W-017AL)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Gold (K-DLG)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, White (K-DLW)
- KEEDEX Door Loop, Surface Mount, SS, Black (K-DL38BLK)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- ADAMS RITE Adams Rite 7100 Series Electric Strike, 12VDC, For DeadLatches or Cylindrical Locksets wi (ADR-7140-310-628-00)
- Keedex Electromagnetic & Electromechanical Locks