Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Brown
Mfr # K-DL38B30
Zoro # G2102079
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- Material Stainless Steel
- Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DL38B30
- Zoro # G2102079
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3/8 in |
Length | 30 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Material | Stainless Steel |
For Use With | Electric Locks |
Includes | Mounting hardware |
Color | Brown |
Accessory Type | Door Loop |
Description
Door Loop, Surface Mount, Length 30 In., Width 3/8 In., Brown, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Gable Vent Functional, Western Red Cedar Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 14"H (GVWVE12X1401SFUWR)
- KWIKSET Deadblt Sng Al Sn (99800-123)
- SCHLAGE Tubular Lock (S10D JUP 613)
- PANACEA FORGED S HOOK 6"" (85755)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-36)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS-FLX38)
- SCHLAGE ELECTRONICS Schlage Electronic Standalone Electronic Lock with Rights on Lock Cylindrical Classroom / (CO200CY70PRKRHO626)
- Keedex Electromagnetic & Electromechanical Locks