Shop All Electromagnetic & Electromechanical Locks
Keedex
Door Loop, Surface Mount, SS, Black
Mfr # K-DL38BLK
Zoro # G2102060
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Powder Coated
- Width 3/8 in
- Includes Mounting Hardware
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keedex
- MFR # K-DL38BLK
- Zoro # G2102060
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Width | 3/8 in |
Length | 18 in |
Overall Width | 3/8 in |
Overall Length | 18 in |
Details
Item | Door Loop |
Type | Surface Mount |
Finish | Powder Coated |
Includes | Mounting Hardware |
Material | Stainless Steel |
For Use With | Electric Locks |
Color | Black |
Accessory Type | Door Loop |
Includes Hardware | Hardware Included |
Product Type | Door Loop |
Compatible Brand | KEEDEX |
Compatible Series | Keedex Door Cords & Wire Transfers |
Description
Door Loop, Surface Mount, Length 18 In., Width 3/8 In., Black, Stainless Steel Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Coin-Grip" Vinyl Flooring Roll - 2mm x 4ft x 20ft Roll - Dark Gray (03-165)
- PHIFER Wire 60 in. W X 100 ft. L Gray Polyester Insect Screen Cloth (3043881)
- MAG-MATE Cup Magnet, Neodymium, 1-3/16 in. (NT750)
- ZORO SELECT O Ring Assortment, Viton, 1110 Pcs, 150 Szs (1RGY5)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A24)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DL38B24)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KEEDEX Door Loop, Surface Mount, SS, Tan (K-DS38-36)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DLA12)
- KEEDEX Door Loop, Surface Mount, SS, Brown (K-DLB30)
- Keedex Electromagnetic Locking Systems