Shop All Crackers
Keebler
Toasteds Party Pack Cracker Assortment, 8 oz Box, PK5
Mfr # 22487
Zoro # G200929252
product price: $41.65
/pk 5, $8.33/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 oz
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Capacity | 8 oz |
Weight | 1 lbs |
Description
This medley of three party favorites: buttercrisp, sesame and wheat crackers, each toasted to perfection to give them a light, crisp texture and the signature Toasteds taste. Whether enjoyed with a simple slice of cheddar or a hearty dip, these crackers bring distinction to any party platter. Toasteds Crackers are the toast of the party!
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYMARK Day Label, Monday, 2-5/9 In. W, PK250 (1100531)
- BUNN Cup, Faucet Seat (13056.0000)
- SERVER Valve Pinch Bp-1/2 1/4 (88188)
- TRUE Capacitor, Start 13556005 Alt.13556529 270-324Mfd@ (934997)
- KEEBLER Keebler Honey Graham Crackers .2 Crackers, PK200 (3010038406)
- KEEBLER Original Club Crackers Snack Stacks, 50 oz Box (11123)
- KEEBLER Keebler Mixed Cracker Medley 1.54 oz. Sleeves, PK25 (3010037739)
- KEEBLER Keebler Scooby Doo Cinnamon Graham Cracker Sticks 1 oz., PK210 (3010050689)
- KEEBLER Keebler Kings Blend Toasted & Peanut Butter Cracker 1.8 oz., PK144 (3010021166)
- KEEBLER Keebler Original Town House Crackers 6.5 oz. Per Sleeve, PK30 (3010067355)
- PEPPERIDGE FARMS Pepperidge Farms Distinctive Cracker Tray 11.7lbs (000007886)
- Keebler Crackers