Shop All Chips, Pretzels and Popcorn
Keebler
Cereal, Miniwht, Frosted, PK6
Mfr # 42799
Zoro # G9314320
$13.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flavor Wheat, Original
- Snack Food Type Cereal
- Container Type Cup
- Serving 1 Serving Cup
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keebler
- MFR # 42799
- Zoro # G9314320
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Details
Flavor | Wheat, Original |
Snack Food Type | Cereal |
Item | Cereal,Miniwht,Frosted,PK6 |
Container Type | Cup |
Serving | 1 Serving Cup |
Description
Cereal,Miniwht,Frosted,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEXTER RUSSELL Net Knife W/Sheath 4 In (31431)
- KNG 3 Pocket 15 in Black Waist Apron (1047BLK)
- T&S BRASS Gasket (3-1/2" Flange) (010382-45)
- RANDELL Hinge Assembly For - Part# Rdhdhin400 (RDHDHIN400)
- KEEBLER 1.8oz. Keebler® Cheese & PB Crackers, 12 PK (21165)
- KEEBLER Keebler® Cheese & PB Crackers, 96 PK (21165)
- KEEBLER Cheez-it®, White Cheddar, 6 PK (31533)
- KEEBLER Pringles, Snack Stack Variety Pack, 18 PK (14977)
- KEEBLER Keebler® Cheese & Cheddar Crackers, 12 PK (21147)
- KEEBLER 1.8oz. Keebler® Toast & PB Crackers, 12 PK (21167)
- GERBER Gerber 2nd Foods Sweet Potato Baby Food 4 oz., PK16 (00015000076542)
- Keebler Snacks & Sweets