Shop All Granola and Cereal Bars
Keebler
Cereal Bars, PK 48
Mfr # KEE05872
Zoro # G409170158
product price: $62.55
/pk 48, $1.30/ea
$62.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Apple, Blueberry, Strawberry
- Product Type Cereal Bar
- Package Type Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keebler
- MFR # KEE05872
- Zoro # G409170158
- UPC # 00038000058721
- Country of Origin United States
- Category Granola and Cereal Bars
Dimensions
Item Size | 1.3 oz |
Item Height | 6 5/8 in |
Item Width | 8 1/8 in |
Item Length | 9 3/4 in |
Details
Flavor | Apple, Blueberry, Strawberry |
Item | Cereal Bar |
Items per Pack | 48 |
Product Type | Cereal Bar |
Package Type | Bar |
Description
Cereal Bar, Product Type Cereal Bar, Flavor Apple, Blueberry, Strawberry, Items per Pack 48, Pack Size 62.4 oz, Item Height 6 5/8 in, Item Size 1.3 oz, Item Width 8 1/8 in, Item Length 9 3/4 in, Package Type Bar, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Black .345 Knob (00-421949-00002)
- SEM PAINTS Dual-Mix Door Skin & SMC Adhesive (39337)
- CRESTWARE Flatware Basket, Plastic, 8-Compartments (FWB8)
- SOUTHBEND Knob (1189600)
- KEEBLER Kellogg's, NUTRI-GRAIN SOFT BAKED BREAKFAST BARS, STRAWBERRY, INDV WRAPPED 1.3 OZ BAR, 16PK (35945)
- JELLY BELLY 1 oz Extreme Sport Bean Assorted (607609)
- SNACK BOX PROS Healthy Snack Bar Box, 23 Assorted Snacks (70000001)
- CLIF BAR Builders Protein Bar, Chocolate Mint, 2.4 oz Bar, 12PK (CCC160044)
- KIND KIND® Nuts and Spices Bar, Honey Roasted Nuts/Sea Salt, 1.4 oz. Bar, 12/Box (19990)
- POP TARTS Pop-Tarts Chocolate Chip Toaster Pastries 3.67 oz Pouch (3800019721)
- CLIF Organic Strawberry Shot Blok (30465)
- Keebler Snacks & Sweets