Shop All Modular Pipe and Rail Fittings
Kee Safety
Kee Klamp Single Socket Tee, 3/4 Dia.,
Mfr # 10-5
Zoro # G108596174
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Single Socket Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Safety
- MFR # 10-5
- Zoro # G108596174
- UPC # 707022347099
- Country of Origin United Kingdom
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Single Socket Tee |
Description
Frequently used for the joint between end uprights and the middle rail on safety railing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the pipe through sleeve 'A' is required to be joined within the fitting. Type 25 should be used when a join in the pipe is necessary. Designed to give a 90° butt joint between two pipes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Stackable Ledge, D x 72"W x 4"H, Chrome (L72N-4C-1PK)
- DURHAM MFG High Deck Portable Table, 3 Shelves (HMT-2436-3-95)
- FLEX-STRUT Shelf Bracket, LH, 8" (FS-5600-8L E/G)
- KNAPE & VOGT John Sterling Bronze Bracket 12 Ga. 6 in. L 100 lb (RP-0087-6BRZ)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/2 Dia., (10-8)
- KEE SAFETY Kee Klamp Single Socket Tee, 1 Dia., (10-6)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- HOLLAENDER Structural Fitting, Adjustable Cross Assembly, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (19-9)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee Male Body, Aluminum, 1.5 in Pipe Size (17M-8)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Cross, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX44)
- ZORO SELECT Structural Pipe Fitting, Four-Socket Cross, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (30LX37)
- Kee Safety Modular Pipe and Rail Fittings