Shop All Modular Pipe and Rail Fittings
Kee Safety
Kee Klamp Single Socket Tee, 1 Dia.,
Mfr # 10-6
Zoro # G308596233
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Galvanized Iron
- Type Single Socket Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee Safety
- MFR # 10-6
- Zoro # G308596233
- UPC # 707022347105
- Country of Origin United Kingdom
- Category Modular Pipe and Rail Fittings
Details
Material | Galvanized Iron |
Type | Single Socket Tee |
Description
Frequently used for the joint between end uprights and the middle rail on safety railing where the site is straight and level. Also for base ties on racking. This fitting cannot be used where the pipe through sleeve 'A' is required to be joined within the fitting. Type 25 should be used when a join in the pipe is necessary. Designed to give a 90° butt joint between two pipes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Bolted Workbench, Steel, 48 in W, 35-3/8 in to 41-3/8 in Height, 4,000 lb, Straight (WBAT-1-3048S)
- ZORO SELECT Pail, Screw Top, Round, 2.5 gal, HDPE, White (51912)
- ZORO SELECT Drum Liner, 55 gal, 4 mil, Natural, PK50 (G386504F)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Green (30128GREENBLANK)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/4 Dia., (10-7)
- KEE SAFETY Kee Klamp Single Socket Tee, 3/4 Dia., (10-5)
- KEE SAFETY Kee Klamp Single Socket Tee, 1-1/2 Dia., (10-8)
- KEE SAFETY Kee Klamp Medium Flange, For Nominal Pipe Size 1-1/4 Dia., (61-7)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- HOLLAENDER Structural Pipe Fitting, External Coupling, Aluminum, 2 in Pipe Size, 32510 lb Tensile Strength (70-9)
- ZORO SELECT Structural Pipe Fitting, Single-Socket Tee, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXU8)
- Kee Safety Modular Pipe and Rail Fittings