Shop All Training & Computer Tables
Kee
Regency Kee 60 x 24 in. Training Seminar Table- Maple Top, Black Legs
Mfr # MT6024PLBPBK
Zoro # G4852675
original price:
$317.99
10% off
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple/ Black
- Size 60" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee
- MFR # MT6024PLBPBK
- Zoro # G4852675
- UPC # 843532027141
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 60" x 24" |
Details
Item | Training Table, 60", Maple Black Legs |
Color | Maple/ Black |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This 60-inch long training table assembles in a snap with just a few screws. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Maple tabletop is double-sided and finished in Cherry on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a classic black to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Kee tables are backed by a 10-year limited manufacturer's warranty.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Eastwinds Series Argo PC Workstation, 31.5 in. x 19.75 in. x 30.25 in, Anthracite (947ANT)
- FLASH FURNITURE Black Side Reception Chair, 23 1/4" W 26" L 36" H, Padded, Leather Seat, Contemporary Series (BT-1404-GG)
- RIMAX 4-Drawer Resin Rattan Cabinet (11725)
- SAUDER 5 Shelf Bookcase W/doors Chc , Three adjustable shelves for flexible storage options (426310)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- LIFT YOUR TABLE FOLDING TABLE RISERS Folding table risers, Counter Height NonSlip Foot, 4PK (CHNSF36-DP-ST)
- REGENCY Regency Kahlo 48 x 24 in. Training Seminar Table- Grey Top, Black Tapered Legs (MTPL4824GYBK)
- LORELL Table, Training, 48""Silver/Wh (LLR60745)
- KOBE Rectangle FlipTop Table, 60" X 29", Laminate Top, Maple (MKFT6030PL)
- Kee Training & Computer Tables