Shop All Training & Computer Tables
Kee
Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs
Mfr # MT6024CHBPBK
Zoro # G4852751
original price:
$257.99
10% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry/ Black
- Size 60" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT6024CHBPBK
- Zoro # G4852751
- UPC # 843532027103
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 60" x 24" |
Details
Item | Training Table, 60", Cherry Black Legs |
Color | Cherry/ Black |
Description
Training Table, 60 In., Cherry Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat 48"x60", Traditional Lip Shape, Clear, for Carpet (FR1115223LR)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Full - Khaki (1300)
- MANHATTAN COMFORT L Shaped Desk, 41.14" D, 48.43" W, 29.92" H, Dark Brown (138AMC164)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- LIVING ACCENTS Table Rectngl Bm 4' Wht (TA2448B)
- GLOBAL INDUSTRIAL 3 Drawer Low File Cabinet, Black (695450)
- REGENCY Rectangle Training Table, 72" X 72" X 29", Laminated Melamine Top, Cherry (MKTRCC7224CH)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Grey (MKFTM6024GY)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, Charcoal (B2241292)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- Kee Office & School Tables