Shop All Training & Computer Tables
Kee
Regency Kee 48 x 24 in. Training Seminar Table- Maple Top, Black Legs
Mfr # MT4824PLBPBK
Zoro # G4852797
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Maple/ Black
- Size 48" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee
- MFR # MT4824PLBPBK
- Zoro # G4852797
- UPC # 843532027028
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 48" x 24" |
Details
Item | Training Table, 48", Maple Black Legs |
Color | Maple/ Black |
Description
Training Table, 48 In., Maple Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POR-15 Por-15 POR44204 1 qt. High Temperature Factory Paint; Gray (POR44204)
- MARTEX Bedspread, Full, Navy (MAINSPREAD NAVY)
- UNION & SCALE Essentials Laminate Bookcase, Five-Shelf, 35.8 x 14.9 x 72, White (UN56974)
- BESTAR 28.40" W Lateral File, Bark Gray, Bark Gray (65635-2147)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- CORRELL Computer/Training Tables (HPL) - Adjustable (CSA2436-15)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- GLOBAL INDUSTRIAL Blow Molded Folding Training Table, Gray, 60 x 24 (695739)
- GLOBAL INDUSTRIAL Adjustable Height Plastic Folding Table, 30 x 20, White (B2241286)
- Kee Training & Computer Tables