Shop All Training & Computer Tables
Kee
Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs
Mfr # MT4824CHBPBK
Zoro # G4852876
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cherry/ Black
- Size 48" x 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee
- MFR # MT4824CHBPBK
- Zoro # G4852876
- UPC # 843532026984
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Size | 48" x 24" |
Details
Item | Training Table, 48", Cherry Black Legs |
Color | Cherry/ Black |
Description
Training Table, 48 In., Cherry Black Legs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Literature Rack, Compartment 23, Blk (401-08)
- ALATERRE FURNITURE 21" D, 32 W, 30 H, Rustic Natural/Black, Solid Birch Wood and Metal (AMBA0520)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, White (785264JQW)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Mahogany (MKFTM6024MH)
- SAFCO Rectangle Flip-N-Go 18 x 48" Rectangular Training, 48 X 18 X 29, Laminate Top Top, Folkstone (LF1848TSLVFLK4)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Cherry (MKTRCT6024CH)
- KOBE Rectangle Training Table, 84" X 29", Laminate Top, Cherry (MKFT8424CH)
- SAFCO Rectangle Power Module, 4.25 X 5 X 5, 0 Top, Black (2059BL)
- Kee Training & Computer Tables