Shop All Training & Computer Tables
Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Maple
Mfr # MT6024PLBPCM44BE
Zoro # G0423950
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT6024PLBPCM44BE
- Zoro # G0423950
- UPC # 843532071090
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 60" x 24" |
Details
Item | Tables > Training Tables > Kee Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Frame Color | Blue |
Frame Material | Tubular Steel |
Leg Color | Chrome |
Finish | Wood|Metal|Polypropylene |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Includes | (1) Training Table; (2) Zeng Chairs |
Color | Maple, Chrome; Blue |
Chair Color | Blue |
Series | Kee |
Type | Training Table |
Description
Kee,Training Table,2 Zeng Chairs,60 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1189600)
- POWER TOWELS Gym Power Hand Towels - Beige Center Stripe 16 x 27 , 12PK (PWR-1627-3BGCS)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Folkstone (LF1872TSFLK4)
- REGENCY Regency Kobe 48 x 24 in. Flip-Top Training Nesting Table- White (MKFT4824WH)
- KENDALL HOWARD Kendall Howard Classroom Training Table - Adjustable Height - 24in x 48in - Folkstone (5500-3-000-24)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- Kee Office & School Tables