Shop All Training & Computer Tables
Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Maple
Mfr # MT6024PLBPBK44BE
Zoro # G0322983
product price: $479.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT6024PLBPBK44BE
- Zoro # G0322983
- UPC # 843532070963
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 60" x 24" |
Details
Item | Tables > Training Tables > Kee Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Maple |
Frame Color | Blue |
Frame Material | Tubular Steel |
Leg Color | Black |
Finish | Wood|Metal|Polypropylene |
Includes | (1) Training Table; (2) Zeng Chairs |
Color | Maple, Black; Blue |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Series | Kee |
Surface Material | Laminate |
Type | Training Table |
Chair Color | Blue |
Description
Training Table,w/2 Zeng Chairs,60 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- LORELL 3 SHELF-BOOKCASE, WCHAR (LLR69626)
- GLARO Full Size, Umbrella Stand, Aluminum (921SA)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- OFFICESOURCE Training Tables by Training Typical - OST13 (OST13CH)
- OFFICESOURCE Training Tables by Typical OST16 (OST16MW)
- KOBE FlipTop Table, 60" X 29", Laminate Top, Gray (MKFT6024GY47BE)
- KOBE Tables > Nesting Tables > Kobe Flip Top Table & Chair Sets, 48 X 24 X 29, Cherry (MKFT4824CH44GY)
- Kee Training & Computer Tables