Shop All Training & Computer Tables
Kee
Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Cherry
Mfr # MT6024CHBPCM44GY
Zoro # G0322207
original price:
$434.99
6% off
new price: $405.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$405.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 60
- Length 24
- Height 29
- Tabletop Material Wood|Metal|Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT6024CHBPCM44GY
- Zoro # G0322207
- UPC # 843532070024
- Country of Origin China
- Category Training & Computer Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 29 |
Depth | 24" |
Size | 60" x 24" |
Details
Item | Tables > Training Tables > Kee Table & Chair Sets |
Shape | Rectangle |
Tabletop Material | Wood|Metal|Polypropylene |
Tabletop Color | Cherry |
Frame Color | Grey |
Frame Material | Tubular Steel |
Leg Color | Chrome |
Finish | Wood|Metal|Polypropylene |
Includes | (1) Training Table; (2) Zeng Chairs |
Type | Training Table |
Material | Thermal Fused Melamine Laminate (Table Top); Polypropylene (Chairs) |
Color | Cherry, Chrome; Gray |
Chair Color | Grey |
Surface Material | Laminate |
Description
Give everyone more room with Kee tables. Kee post legs come four to a set and include adjustable leveling glides so you have a steady table with no wobble. This versatile table and chair set includes one 60-inch long Kee training table with chrome post legs and two Grey Zeng Stack Chairs. The table is constructed of a thermal fused melamine laminate tabletop that is 1-inch thick and finished with a black T-Mold edge band. This Cherry tabletop is double-sided and finished in Maple on the other side. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. A sleek alternative to pedestal style bases, this set of post legs comes in a modern chrome to match any decor. The legs are constructed of tubular steel with adjustable glides on the bottom of the base. Regency's Patent-Pending Zeng stack chair is not only unique, but durable, sturdy and versatile as well. The Zeng seat and back are treated with an anti-microbial agent, which makes it perfect for schools, waiting rooms, cafeterias and more. A reinforced black metal frame is designed to support up to 400lbs and a built in handle makes moving the chair easier. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery. Kee tables are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-GN-GG)
- FLASH FURNITURE Mobile Draft Table, 35-1/4" X 31-1/4", Cherry (NAN-JN-2739-GG)
- HIRSH 36" W 5 Drawer File Cabinet, Black, Letter (17902)
- FLASH FURNITURE Gray Fabric Church Chair (4-XU-CH0221-GY-SV-GG)
- KEE Regency Kee 60 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT6024CHBPBK)
- KEE Rectangle Tables > Training Tables > Kee Table & Chair Sets, 60 X 24 X 29, Wood|Metal|Plastic Top (MT6024CHBPBK47BY)
- KEE Regency Kee 48 x 24 in. Training Seminar Table- Cherry Top, Black Legs (MT4824CHBPBK)
- SAFCO Rectangle Flip-N-Go 18 x 72" Rectangular Training, 72 X 18 X 29, Laminate Top Top, Biltmore Cherry (LF1872TSLCRM)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- OFFICESOURCE Training Tables by Typical OST16 (OST16CG)
- REGENCY RectangleKobe Flip Top Tables, 60X24X29, Wood, MetalTop, Cherry (MKFT6024CH)
- Kee Training & Computer Tables