Shop All Activity & Classroom Tables
Kee
Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 72 X 24 X 23-34, Mahogany
Mfr # MT7224MHAPBK
Zoro # G1242899
product price: $434.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 72
- Length 24
- Height 23-34
- Tabletop Material Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT7224MHAPBK
- Zoro # G1242899
- UPC # 843532084946
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 72 |
Length | 24 |
Height | 23-34 |
Depth | 24" |
Size | 72" x 24" |
Details
Item | Tables > Height Adjustable > Rectangular Classroom Tables |
Shape | Rectangle |
Tabletop Material | Wood|Metal |
Tabletop Color | Mahogany |
Frame Material | Tubular Steel |
Finish | Wood|Metal |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Mahogany, Black |
Table Base Color | Black |
Type | Training Table |
Description
Kee,Adjustable Classroom Table,72 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND PRODUCTS Folding Chair Stacking Cart, 72 Chairs, 800 lb. (900LUS)
- NUSTEEL NuSteel SLO6H Selma Oil Rubbed Bronze Soap-Lotion Pump (SLO6H)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- SECO Poster Snap Frame, 18" x 24", Silver (SN1824NEW)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Red (XU-A3672-REC-RED-T-A-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 25.25", Laminate Top, Grey (XU-A3060-REC-GY-H-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A3060-TRAP-GY-T-P-CAS-GG)
- Kee Office & School Tables