Shop All Activity & Classroom Tables
Kee
Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 60 X 24 X 23-34, Gray
Mfr # MT6024GYAPBK
Zoro # G0322277
original price:
$306.99
8% off
new price: $279.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$279.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 24
- Height 23-34
- Tabletop Material Wood|Metal
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT6024GYAPBK
- Zoro # G0322277
- UPC # 843532080443
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 60 |
Length | 24 |
Height | 23-34 |
Depth | 24" |
Size | 60" x 24" |
Details
Item | Tables > Height Adjustable > Rectangular Classroom Tables |
Shape | Rectangle |
Tabletop Material | Wood|Metal |
Tabletop Color | Gray |
Finish | Wood|Metal |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Gray; Black |
Series | Kee |
Table Base Color | Black |
Surface Material | Laminate |
Type | Training Table |
Description
Hgt Adj Classroom Table,Kee 60 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSH IND Bush Furniture Bookshelf with 5 Shelves - 36inW - Hansen Cherry - Series C Elite (SRE221HC)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Brushed Aluminum (01110171BA1)
- BLUE RIDGE Cotton Hypoallergenic Down Alternative Comforter, Brick, Full/Queen (122531)
- FLASH FURNITURE Chiavari Chair Cushion, 15W15-1/2"L1.75H, FabricSeat (BH-BLACK-HARD-GG)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3060-TRAP-OAK-T-P-CAS-GG)
- FLASH FURNITURE Bright Beginnings 47" Commercial Grade Wooden Trapezoid Adjustable Height Classroom Activity Table - Metal Legs Adjust From 15"H - 23"H, Beech (MK-ME088027-GG)
- FLASH FURNITURE Rectangle Activity Table, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-BLUE-GG)
- FLASH FURNITURE Rectangle Activity Table, 36" X 72" X 30.125", Laminate Top, Grey (XU-A3672-REC-GY-T-A-GG)
- Kee Office & School Tables