Shop All Activity & Classroom Tables
Kee
Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple
Mfr # MT4230PLAPBK
Zoro # G0321680
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal
- Tabletop Color Maple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee
- MFR # MT4230PLAPBK
- Zoro # G0321680
- UPC # 843532080924
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 23-34 |
Depth | 30" |
Size | 42" x 30" |
Details
Item | Tables > Height Adjustable > Rectangular Classroom Tables |
Shape | Rectangle |
Tabletop Material | Wood|Metal |
Tabletop Color | Maple |
Finish | Wood|Metal |
Color | Maple; Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Table Base Color | Black |
Type | Training Table |
Surface Material | Laminate |
Description
Hgt Adj Classroom Table,Kee,42 In.x30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 12" Queen Mattress & Memory Foam Topper Bundle (CL-E230P-2M35-Q-GG)
- HON Black Chair, 27-3/4" L 36" H, Fixed Loop, Fabric Seat, Pillow-Soft Series (H2093.CU10.T)
- ZORO SELECT Mini Blinds, 72" Lx 35" W, Alabaster, Vinyl (493P09)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H482.L.L)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- INTERNATIONAL CONCEPTS 29 X 19 X 23 (TC-929)
- FLASH FURNITURE Round Activity Table, 33 X 33 X 23.75, Plastic, Steel Top, Red (YU-YCX-007-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Rectangle Activity Table, 24" X 48" X 25.125", Laminate Top, Grey (XU-A2448-REC-GY-T-P-GG)
- REGENCY Regency Kee 42 x 30 in. Height Adjustable Mobile Classroom Activity Table- Maple (MT4230PLAPCBK)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Grey (XU-A48-RND-GY-T-P-GG)
- Kee Activity & Classroom Tables