Shop All Activity & Classroom Tables
Kee
Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Gray
Mfr # MT4230GYAPBK
Zoro # G0321610
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 30
- Height 23-34
- Tabletop Material Wood|Metal
- Tabletop Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee
- MFR # MT4230GYAPBK
- Zoro # G0321610
- UPC # 843532080917
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 30 |
Height | 23-34 |
Depth | 30" |
Size | 42" x 30" |
Details
Item | Tables > Height Adjustable > Rectangular Classroom Tables |
Shape | Rectangle |
Tabletop Material | Wood|Metal |
Tabletop Color | Gray |
Finish | Wood|Metal |
Material | Thermal Fused Melamine Laminate (Table Top) |
Color | Gray; Black |
Table Base Color | Black |
Type | Training Table |
Surface Material | Laminate |
Description
Hgt Adj Classroom Table,Kee,42 In.x30 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 123 CREATIONS 123 Creations CB047N Harlequin-Natural hand painted tassel (CB047N)
- ALATERRE FURNITURE Poppy Full Wood Platform Bed with Storage Drawers, Espresso (AJPP20P0S)
- EAST WEST FURNITURE East West Furniture GRC-WHI-W Gronton Dining Chair with Wood Seat in Linen White Finish Pack of 2 (GRC-WHI-W)
- FLASH FURNITURE Glass Desk, 22-1/2" D, 46" W, 30" H, Black, Metal, Table Top: Glass (NAN-WK-036-GG)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- FLASH FURNITURE Horseshoe Activity Table, 60" X 66" X 25.125", Laminate Top, Wood Grain (XU-A6066-HRSE-OAK-T-P-GG)
- FLASH FURNITURE Trapezoid Activity Table, 29 X 57 X 25.37, Chrome, Laminate, Particleboard, Steel Top, Red (XU-A3060-TRAP-RED-T-P-CAS-GG)
- CORRELL Rectangle Library Table, 29", Walnut (LR3672-01)
- FLASH FURNITURE Kidney Activity Table, 48" X 72" X 25.5", Laminate Top, Grey (XU-A4872-KIDNY-GY-H-P-CAS-GG)
- Kee Office & School Tables