Shop All Activity & Classroom Tables
Kee
Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 24 X 23-34, Mahogany
Mfr # MT4224MHAPBK
Zoro # G0321629
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Length 24
- Height 23-34
- Tabletop Material Wood|Metal
- Tabletop Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee
- MFR # MT4224MHAPBK
- Zoro # G0321629
- UPC # 843532084854
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 42 |
Length | 24 |
Height | 23-34 |
Depth | 24" |
Size | 42" x 24" |
Details
Item | Tables > Height Adjustable > Rectangular Classroom Tables |
Shape | Rectangle |
Tabletop Material | Wood|Metal |
Tabletop Color | Mahogany |
Finish | Wood|Metal |
Color | Mahogany; Black |
Material | Thermal Fused Melamine Laminate (Table Top) |
Table Base Color | Black |
Series | Kee |
Surface Material | Laminate |
Type | Training Table |
Description
Hgt Adj Classroom Table,Kee,42 In.x24 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- LAMPLIGHT Farms Ultra Pure Clean Burn Lamp Oil Clear 100 oz (60001)
- CONVENIENCE CONCEPTS Oxford 5 Tier Corner Bookcase, Gray (203080GY)
- NATIONAL PUBLIC SEATING Dolly For Series 700/800 Chairs (DY700/800)
- KEE Square Tables > Height Adjustable > Square Classroom Tables, 30 X 30 X 23-34, Wood|Metal Top (TB3030MHAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 48 X 24 X 23-34, Maple (MT4824PLAPBK)
- KEE Rectangle Tables > Height Adjustable > Rectangular Classroom Tables, 42 X 30 X 23-34, Maple (MT4230PLAPBK)
- FLASH FURNITURE Round Activity Table, 45 X 45 X 23.75, Plastic, Steel Top, Red (YU-YCX-005-2-ROUND-TBL-RED-GG)
- FLASH FURNITURE Round Activity Table, 42" X 42" X 25.125", Laminate Top, Wood Grain (XU-A42-RND-OAK-T-P-GG)
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.125", Laminate Top, Yellow (XU-A3060-REC-YEL-T-A-GG)
- VIRCO 30 in. X 60 in. X 17-25 in., Medium Oak Top / Black Edge (483060LO)
- Kee Activity & Classroom Tables