Shop All Modular Pipe and Rail Fittings
Kee Klamp
Plug, Slip On
Mfr # 77-7
Zoro # G0305724
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Nominal Pipe Size 1.25 in
- Standards ASTM A47-77-32510, BS EN ISO 1461
- Nominal Pipe Size (In.) 1 1/4 in
- Material Tensile Strength (Lb.) Over 32,510
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee Klamp
- MFR # 77-7
- Zoro # G0305724
- Country of Origin United Kingdom
- Category Modular Pipe and Rail Fittings
Dimensions
Nominal Pipe Size | 1.25 in |
Nominal Pipe Size (In.) | 1 1/4 in |
For Pipe Size | 1 1/4 in |
Details
Item | Plug |
Material | Plastic |
Standards | ASTM A47-77-32510, BS EN ISO 1461 |
Material Tensile Strength (Lb.) | Over 32,510 |
Color | Gray |
Product Type | Plug |
Finish | Unfinished |
Component Type | Support Fitting |
Corrosion Resistant | Yes |
Description
Plug, For Pipe Size 1 1/4 in, Corrosion Resistant Yes, Plastic, Gray, Unfinished, Support Fitting, ASTM A47-77-32510, BS EN ISO 1461
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fixed Work Table, SS, 60" W, 30" D (4UEJ7)
- FLAMBEAU Small Parts Cabinet, 15-1/4" W x 14-3/4" L x 16" H (8500JT)
- VESTIL 6 Gal Open Head Pail with Steel Handle, White (PAIL-6-PWS)
- QUANTUM STORAGE SYSTEMS Storage Bin, Plastic, 6 in W, 5 in H, Green (QUS221GN)
- KEE KLAMP Railing Flange Galvanized Iron Pipe Fittings - Fits 2 Schedule 40 Pipe (62 9)
- KEE KLAMP 90° Three-Socket Tee Galvanized Iron Pipe Fittings - Fits 2 Schedule 40 Pipe (25 9)
- KEE KLAMP Straight Coupling Galvanized Iron Pipe Fittings- Fits 1-1/4 Schedule 40 Pipe (14-7)
- KEE KLAMP Round Flange Galvanized Iron Pipe Fittings- Fits 1 Schedule 40 Pipe (61-6)
- KEE KLAMP 90° Two-Socket Tee Galvanized Iron Pipe Fittings- Fits 1-1/2 Schedule 40 Pipe (21-8)
- KEE KLAMP Plastic Stop Pipe Fittings - Fits 1-1/4 Schedule 40 Pipe (133-C)
- GLOBAL INDUSTRIAL 1 Size 90 Degree Three Socket Tee Pipe Fitting 1.375 Fitting I.D. (798724)
- Kee Klamp Modular Pipe and Rail Fittings