Shop All Desks
Kee Desking
Pedestal Desk, 24 D, 72 W, 29 H, Black|Mahogany, Wood|Metal
Mfr # MTSPM7224MHBPBK
Zoro # G1242689
product price: $494.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$494.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 72
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MTSPM7224MHBPBK
- Zoro # G1242689
- UPC # 843532086100
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 72 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 72" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Kee Single Pedestal Desks |
Finish | Wood|Metal |
Color | Black|Mahogany |
Material | Wood|Metal |
Number of Pedestals | 1 |
Series | Kee |
Description
Kee,72 In.,Single Mobile Pedestal Desk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Credenza, 60" W, Steel (ALESD6024BM)
- WADDELL MFG 6 RND Table Leg (2506)
- BLUE RIDGE ERGONOMICS Poly Med Ben Stool, Chrm, Glds, Class 10 (BR-CLR-PMBSO-CR-NF-RG)
- HON Versé Office Panel, 60w x 60h, Gray (HBV-P6060.2310GRE.Q)
- TECHNI MOBILI Techni Mobili RTA-B002-GPH06 Rolling Laptop Cart with Storage - Graphite (RTA-B002-GPH06)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Black, Grey (I 7717)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10784L.CC)
- HON Pedestal Desk, 30 in D, 66" W, 29.5" H, Harvest, Woodgrain Laminate (H10583R.CC)
- ALERA 23.63 in D, 41.38" W, 30" H, Medium Cherry, Laminate (ALEVA204224MC)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Work, Metal, Laminate, Brown, Chrome, Contemporary, Modern (I 7204)
- DAPHNES DINNETTE 48 in. Natural Top & White Metal Corner Computer Desk (DA3067117)
- Kee Desking Desks