Shop All Desks
Kee Desking
Pedestal Desk, 24 D, 66 W, 29 H, Black|Grey, Wood|Metal
Mfr # MTSPM6624GYBPBK
Zoro # G1243912
product price: $480.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$480.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 66
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MTSPM6624GYBPBK
- Zoro # G1243912
- UPC # 843532085967
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 66 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Width | 66" |
Length | 24 |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Kee Single Pedestal Desks |
Finish | Wood|Metal |
Color | Black|Grey |
Material | Wood|Metal |
Number of Pedestals | 1 |
Series | Kee |
Description
Kee,66 In.,Single Mobile Pedestal Desk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Opening Horizontal Literature Rack, 9 openings, black (431-08)
- OFFICESOURCE Sterling Collection Club Chair with Brushed Chrome Legs (62601LBK)
- LIVABLISS Riley RLY-5020 Machine Crafted Area Rug (RLY5020-7101010)
- HIRSH 36" W 3 Drawer File Cabinet, Black, Letter (19626)
- SAFCO Standing Desk, Beech/White, Laminated Wood (1943BHWH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, White (I 7028)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, L Shape, Work, Laptop, Laminate, Brown (I 7319)
- BOSS Reception Desk, 42" X (N180-M)
- EUREKA ERGONOMICS SitStand Laptop Desk 26" Black (ERK-CV26B)
- BOSS Desk Shell, Wood (N104-M)
- HON Desk Shell, 30 in D, 60" W, 30" H, Light Gray/Silver, Honeycomb-Core Steel (H38932.B9.Q)
- Kee Desking Desks