Shop All Desks
Kee Desking
Pedestal Desk, 24 D, 60 W, 29 H, Black|Maple, Wood|Metal
Mfr # MTSPM6024PLBPBK
Zoro # G1567890
product price: $507.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$507.99
Free 30-Day Returns
Key Features
- Type Pedestal Desk
- Overall Width 60
- Overall Depth 24
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MTSPM6024PLBPBK
- Zoro # G1567890
- UPC # 843532085905
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60 |
Overall Depth | 24 |
Overall Height | 29 |
Height | 29" |
Length | 24 |
Width | 60" |
Details
Type | Pedestal Desk |
Item | Desks > Pedestal Desks > Kee Single Pedestal Desks |
Finish | Wood|Metal |
Color | Black|Maple |
Material | Wood|Metal |
Series | Kee |
Number of Pedestals | 1 |
Description
Kee,60 In.,Single Mobile Pedestal Desk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 120 in. W, Pole (E70.108.60)
- RICARDO Ricardo Isabella Lace Rod Pocket Curtain Panel with 18" Ruffle and Tie-Back (02780-70-096-02)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- MONARCH SPECIALTIES Artificial Plant, 34" Tall, Palm Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Real Touch (I 9539)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 40"L, Work, Metal, Grey (I 7778)
- SAUDER Cottage Road Desk Wh , Durable, 1 in. thick top (430056)
- BESTAR Aquarius Computer Desk, Deep Grey/White (114400-000032)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- BESTAR Credenza, 23.4" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93612-1159)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7760)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- Kee Desking Desks