Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 72 W, 29 H, Black|Mahogany, Wood|Metal
Mfr # MLSPM722442MHBPBK
Zoro # G0321102
product price: $723.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$723.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 72
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MLSPM722442MHBPBK
- Zoro # G0321102
- UPC # 843532087091
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 72 |
Overall Depth | 66 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desks with Storage |
Finish | Wood|Metal |
Color | Black|Mahogany |
Material | Wood|Metal |
Number of Drawers | 2 |
Series | Kee |
Number of Pedestals | 1 |
Color Top | Mahogany |
Top Material | Melamine Laminate |
Description
Single Pedestal L-Desk,42 In.,Rtn,Kee,72 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- BRIDGEPORT Folding Table, Blow Mold Table, Fold In Half, 96" x 30", Black Color (C778BP14BLK1X)
- CONVENIENCE CONCEPTS Corner Computer Desk - Laricina - White (HI3532993)
- CARSON Carson Writing Desk Weathered Dove (IMCA384)
- ALERA Alera Bookcase with 4 Shelves - 31-3/4"W x 14"D x 55"H - Mahogany - Valencia Series (ALEVA635632MY)
- INTERION BY GLOBAL INDUSTRIAL Interion L-Shaped Reception Station w/Raceway 116inW x 80inD x 46inH Cherry Counter Gray Panel (249011NCG)
- SP RICHARDS LorellĀ® Rectangular Desk Shell - 66"W x 30"D x 29-1/2"H - Mahogany - Essentials Series (LLR69372)
- HASTINGS HOME Laptop Buddy Portable Lap Desk, Cushioned Bottom, Foam Beads, Pen Tray and Cup Holder for Computers (666271LTP)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Rubbk (RUBBK)
- Kee Desking Desks