Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 72 W, 29 H, Black|Cherry, Wood|Metal
Mfr # ML722442CHBPBK
Zoro # G0320308
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$411.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 72
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kee Desking
- MFR # ML722442CHBPBK
- Zoro # G0320308
- UPC # 843532084793
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 72 |
Overall Depth | 66 |
Overall Height | 29 |
Width | 72" |
Height | 29" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desk Shells |
Finish | Wood|Metal |
Color | Black|Cherry |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Series | Kee |
Color Top | Cherry |
Description
Kee L-Desk Shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic 72-inch L-shaped corner workstation includes a 42-inch return which can be installed on either side of the desk. Kee post legs come in a classic black that complements the desk surface and matches any decor. Leveling glides on the bottom of each leg are individually adjustable so you have a steady table with no wobble. Assembly is a snap with just a few screws to attach the legs to the desktop. The desk is constructed of a thermal fused melamine Cherry laminate desktop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Kee L-Desks are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, White, 108 in W, 72 in L (4EEY3)
- TRADEMARK FINE ART Lantern Press 'Music 2' Canvas Art, 22x32 (ALI09992-C2232GG)
- ELECTROLUX Dispenser Funnel Guide (2180224)
- LIVABLISS Positano PSN-2305 Machine Crafted Area Rug (PSN2305-5373)
- BESTAR Norma L-Shaped Desk with Hutch, Black & Bark Gray (181850-000018)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- OFFICESOURCE OS Laminate Collection Desk Shell (PL105MA)
- BAXTON STUDIO Tobias Mid-Century Two-Tone White and Walnut Brown Finished Wood Storage Computer Desk with Shelves (181-11692-Zoro)
- REGENCY Regency Legacy 71 in. Right Corner Credenza Shell- Mahogany (LDSCCR7124MH)
- BESTAR U Shaped Desk, 92.4" D, 71.1" W, 70.1" H, White/Deep Gray, Melamine (110890-17)
- BESTAR Norma U-Shaped Desk with Hutch, Black & Bark Gray (181852-000018)
- Kee Desking Desks