Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 66 W, 29 H, Black|Grey, Wood|Metal
Mfr # MLSPM662442GYBPBK
Zoro # G0320798
product price: $652.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$652.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MLSPM662442GYBPBK
- Zoro # G0320798
- UPC # 843532086957
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 66 |
Overall Depth | 66 |
Overall Height | 29 |
Height | 29" |
Width | 66" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desks with Storage |
Finish | Wood|Metal |
Color | Black|Grey |
Material | Wood|Metal |
Number of Drawers | 2 |
Top Material | Melamine Laminate |
Series | Kee |
Number of Pedestals | 1 |
Description
Single Pedestal L-Desk,Kee 66 In.,w/42 In.Rtn
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Lanre Adefioye 'Schnauzer' Canvas Art, 24x32 (ALI31162-C2432GG)
- FLASH FURNITURE BlackBanquet Chair, 21"L37-3/4"H, Fixed, FabricSeat, HerculesSeries (FD-C04-SILVERVEIN-S076-GG)
- EMBASSY Credenza, 23.4" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60613-1179)
- CALIFORNIA CABANA Towels 30 x 70 - Beige , 4PK (CABANA-BG)
- CONVENIENCE CONCEPTS 42 x 18 x 34.75 in. Newport Deluxe 2 Drawer Desk, White (HI2540119)
- OFFICESOURCE OS Laminate Collection Multi-Person Typical - OS124 (OS124CH)
- HON Return Shell, 24 in D, 60" W, 29-1/2 in H, Mahogany/Charcoal (H38946L.N.S)
- BOSS OFFICE PRODUCTS Boss Glazed Reception Desk - 48inW x 26inD x 41.5inH - Driftwood (N168-DW)
- DAPHNES DINNETTE 42 in. Metal Computer Desk Black Marble-Look - Black (DA3076404)
- HON Pedestal Desk, 24 in D, 45.25" W, 29.5" H, Harvest/Putty, Metal (H34002R.C.L)
- MONARCH SPECIALTIES Computer Desk, Home Office, Left/Right Set-up, Storage Shelves, 55in.L, Work, Laptop, White Laminate (I 7600)
- Kee Desking Desks