Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 66 W, 29 H, Black|Cherry, Wood|Metal
Mfr # ML662442CHBPBK
Zoro # G0320299
product price: $436.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$436.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 66
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # ML662442CHBPBK
- Zoro # G0320299
- UPC # 843532084700
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 66 |
Overall Depth | 66 |
Overall Height | 29 |
Width | 66" |
Height | 29" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desk Shells |
Finish | Wood|Metal |
Color | Black|Cherry |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Color Top | Cherry |
Series | Kee |
Description
Kee L-Desk Shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic 66-inch L-shaped corner workstation includes a 42-inch return which can be installed on either side of the desk. Kee post legs come in a classic black that complements the desk surface and matches any decor. Leveling glides on the bottom of each leg are individually adjustable so you have a steady table with no wobble. Assembly is a snap with just a few screws to attach the legs to the desktop. The desk is constructed of a thermal fused melamine Cherry laminate desktop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Kee L-Desks are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL CF TFL Folding Tables 48" Round Black Granite (CF48TF-07)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- FLASH FURNITURE Mid-Back Brown/Black LeatherSoft Executive Swivel Chair (GO-2286M-BR-BK-GG)
- MONARCH SPECIALTIES Bench, Entryway, Hallway, Storage, 42" Rectangular, Metal, Laminate, Brown, Black, Contemporary (I 4501)
- OFFICESOURCE Riveted Collection Industrial Return with Metal X Base & Metal Mesh Modesty Panel (HIR3024DB)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 72"L, L Shape, Work, Laptop, Metal, Walnut (I 7711)
- BESTAR Connexion Height Adjustable L-Desk with Hutch, Antigua/Black (93886-000052)
- CONVENIENCE CONCEPTS Corner Computer Desk - Laricina - White (HI3532993)
- REGENCY Desk Shell, 96 D, 72 W, 29 H, Mahogany, Wood|Metal (MUDS723042MH)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 46"L, L Shape, Work, Laptop, Laminate, White (I 7350)
- GEC Offices To Go„¢ Center Drawer in Artisan Gray - Executive Modular Furniture (SL20CD-AGL)
- Kee Desking Desks