Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 60 W, 29 H, Black|Cherry, Wood|Metal
Mfr # MLSPM602442CHBPBK
Zoro # G0320831
product price: $694.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$694.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 60
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # MLSPM602442CHBPBK
- Zoro # G0320831
- UPC # 843532086810
- Country of Origin United States
- Category Desks
Dimensions
Overall Width | 60 |
Overall Depth | 66 |
Overall Height | 29 |
Width | 60" |
Height | 29" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desks with Storage |
Finish | Wood|Metal |
Color | Black|Cherry |
Material | Wood|Metal |
Number of Drawers | 2 |
Color Top | Cherry |
Top Material | Melamine Laminate |
Number of Pedestals | 1 |
Series | Kee |
Description
Single Pedestal L-Desk,42 In.,Rtn,Kee,60 In.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHBEND Knob, Chrome Plated (1184192)
- ADVOCATE Pre-Moistened Washcloths 8" x 12" 50/pk 12pks/cs (647)
- ZORO SELECT Leather Executive Chair, 22-, Adjustable, Black (452R25)
- EATON BUSSMANN 2PK 25A NON Cart Fuse (BP/NON-25)
- OFFICESOURCE OS Laminate Collection Reception Typical - OS77 (OS77ES)
- WE'RE IT Lift it, 60"x30" Electric Sit Stand Desk, Effortless Touch Up/Down, Grey Strand Top, White Base (VL12WH6030-8827)
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- SAFCO Eastwinds Series Portrait PC Desk Cart, 36 in. x 19.25 in. x 31 in, Anthracite (946ANT)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control, White Top, White Base (VL22WH7230-459)
- FELLOWES 30 in D, 72" W, Maple, Laminate; Plastic; Wood (9649901)
- BESTAR L Shaped Desk, 62.9" D, 71.1" W, 70.1" H, Deep Gray/Black, Melamine (110886-32)
- Kee Desking Desks