Shop All Desks
Kee Desking
L Shaped Desk, 66 D, 60 W, 29 H, Black|Cherry, Wood|Metal
Mfr # ML602442CHBPBK
Zoro # G0320070
product price: $354.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$354.99
Free 30-Day Returns
Key Features
- Type L Shaped Desk
- Overall Width 60
- Overall Depth 66
- Overall Height 29
- Finish Wood|Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kee Desking
- MFR # ML602442CHBPBK
- Zoro # G0320070
- UPC # 843532084649
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 60 |
Overall Depth | 66 |
Overall Height | 29 |
Width | 60" |
Height | 29" |
Length | 66 |
Details
Type | L Shaped Desk |
Item | Desks > Corner Desks > Kee L-Desk Shells |
Finish | Wood|Metal |
Color | Black|Cherry |
Material | Wood|Metal |
Top Material | Melamine Laminate |
Color Top | Cherry |
Series | Kee |
Description
Kee L-Desk Shells are the framework for a complete office. Customize with pedestals, hutches or other storage options. This classic 60-inch L-shaped corner workstation includes a 42-inch return which can be installed on either side of the desk. Kee post legs come in a classic black that complements the desk surface and matches any decor. Leveling glides on the bottom of each leg are individually adjustable so you have a steady table with no wobble. Assembly is a snap with just a few screws to attach the legs to the desktop. The desk is constructed of a thermal fused melamine Cherry laminate desktop that is 1-inch thick and finished with a black T-Mold edge band. Simply pick the side you like and install the base on the other. Self tapping wood screws and a placement template are included. Laminates are scratch, stain and scald resistant and wipe clean easily. Rounded corners make the table safer for everyone. Kee L-Desks are backed by a 10-year limited manufacturer's warranty.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 36" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RRustic)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, White, Traditional (I 3102)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- MOORECO Mesh Task Chair, 18" to 21", Adjustable Arms, Black (34729)
- REGENCY U Shaped Desk, 106 D, 71 W, 29 H, Cherry, Wood (LUD7135CH)
- WORKSENSE BY SAUDER Palo Alto 72 Desk Hutch Spm (427799)
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- PROCOMFORT Computer Workcenter and Credenza With Hutch (PR13101)
- CARSON Carson Desk L-Shaped Weathered Dove (IMCA386R-KIT)
- EQUIPTO Omniverse Workcenter, BK (OV6-CLD-003-BK)
- CONNEXION U Shaped Desk, 92.6" D, 71.1" W, 65.9" H, Slate/Sandstone, Melamine (93879-59)
- Kee Desking Desks