Shop All Gate Valves
Keckley
Knife Gate Valve, Manual, 12" Uni, CS
Mfr # 12KGV-CS-MUM
Zoro # G3819151
product price: $1,525.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,525.99
Free 30-Day Returns
Key Features
- Pipe Size 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keckley
- MFR # 12KGV-CS-MUM
- Zoro # G3819151
- Country of Origin China
- Category Gate Valves
Dimensions
Pipe Size | 12" |
Details
Item | Knife Gate Valve,Manual,12" Uni,CS |
Description
Knife Gate Valve,Manual,12 In. Uni,CS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" BRONZE INSERT TEE (312-106)
- MADE TO MATCH FLBELL120 Bell Flange (FLBELL120)
- JAY R. SMITH MANUFACTURING 4-5/8" Nickel Bronze Floor Drain Grate (B05NBG)
- ZORO SELECT Socket x Socket Cast Iron P - Trap W / 1/2" Primer Tap (228530)
- KECKLEY Knife Gate Valve, Uni, Manual, SS316, 3" (3KGV-36-MUM)
- KECKLEY Knife Gate Valve, Bi, Manual, SS316, 3" (3KGV-36-BBM)
- KECKLEY Knife Gate Valve, Uni, Manual, SS304, 2" (2KGV-34-MUM)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 10" (10KGV-34-BBM)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 5" (5KGV-34-BBM)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 2-1/2" (21/2KGV-34-BBM)
- KECKLEY Knife Gate Valve, Bi, Manual, SS304, 3" (3KGV-34-BBM)
- Keckley Gate Valves