Shop All Float Valves
Keckley
Float Valve Assembly, Single, Size 3/4 In.
Mfr # 3/47SG/BB
Zoro # G1204235
Free Shipping & Returns
$1,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4"
- Float Size 7"
- Connection Type NPT
- Body Material Bronze
- Float Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keckley
- MFR # 3/47SG/BB
- Zoro # G1204235
- Country of Origin United States
- Category Float Valves
Dimensions
Pipe Size | 3/4" |
Float Size | 7" |
Float Dia. | 7" |
Rod Length | 16 in |
Size | 3/4" |
Description
Globe Float Valve, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 5/16 in -18, Rod Length 16 in, Rod Material Brass, Body Material Bronze, Valve Flow - Pressure (1) 1 psi, Valve Flow - Flow (1) 6.5 gpm, Valve Flow - Pressure (2) 40 psi, Valve Flow - Flow (2) 41 gpm, Max. Pressure 130 psi, Max. Temp. 35 Degrees to 125 Degrees F, Features Internal Pilot Control, Compliance N/A, Includes and Ball, Lever, Rod, Valve Material Bronze, Float Material Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- HAYWARD FLOW CONTROL Relief Valve, 2", PVC/EPDM, Adjustable 5-75 psi, Threaded (RV1200TE)
- ZORO SELECT PVC Tee with Saddle Tap, Female Acme, 2 in x 1 1/2 in Pipe Size (364-251)
- DIXON Band and Buckle StrapPing, 1/2" (SS500)
- KECKLEY Float Valve Assembly, Single, Size 2 In. (27SA/IB)
- KECKLEY Float Valve Assembly, Single, Size 3 In. (377FG/IB)
- KECKLEY Float Valve Assembly, Single, 65 psi (11/27SG/BB)
- KECKLEY Float Valve Assembly, Double, Size 2 In. (227SG/IB)
- KECKLEY Float Valve Assembly, Double, 100 psi, NPT (11/227SA/BB)
- KECKLEY Float Valve Assembly, Single, 50 psi (27SG/IB)
- LEGEND VALVE 1" T-31 FLOAT VALVE (111-235)
- Keckley Valves